Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles with Polypropylene PE Foam/PTFE Lined Cap


Ideal general purpose bottle for solids. Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles with Polypropylene PE Foam/PTFE Lined Cap filters out ultraviolet wavelengths for light sensitive solids.

Manufacturer: fisherbrand™  264017

 View more versions of this product

Catalog No. 02-911-828

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 16 oz., 500mL
Closure Included Yes
Product Type Safety Coated Wide Mouth Packer Bottle
Closure Color White
Closure screw cap
Closure Material Polypropylene
Closure Size 53-500
Closure Type Screw
Diameter (Metric) 79mm
Height (Metric) 133mm
Material Safety Coated Glass
Liner Material Pulp/Vinyl
Mouth Wide
Mouth Style Wide
Neck Finish 53-400
Quantity 12/Cs.
Shape Round
Capacity (English) 16 oz.
Closure Liner Poly/Vinyl
Color Amber
Capacity 16 oz., 500mL

  • Normal glass packers coated in plastisol, which is a solution of PVC resin in liquid plasticizer that cools to form perfectly-fitting plastic coating
  • Plastic coating contains substance in bottle long enough to allow for proper disposal if glass breaks
  • Easier to grip than normal glass bottles