Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles without Cap


General use bottles ideal when UV protection is important. Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles without Cap absorbs all wavelengths in the ultraviolet spectrum.

Manufacturer: fisherbrand™  264024

Catalog No. 02-911-907

  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Soda Lime Glass
Mouth Wide
Closure Size 53-400
Closure Type Screw
Capacity (Metric) 1L
Quantity 12/PK.
Closure Included No
Color Amber
Capacity (English) 32 oz.
Capacity 32 oz., 1000mL

  • Coated in plastisol, which is a solution of PVC resin in liquid plasticizer that cools to form a perfectly-fitting coating
  • Coating contains substance in the bottle long enough to allow for proper disposal if glass breaks
  • Easier to grip than normal glass bottles