Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Caps


Ideal lab bottles for handling volatile substances. Fisherbrand™ Safety Coated Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Cap offer chemical resistance and UV protection.

Manufacturer: fisherbrand™  W014315

 View more versions of this product

Catalog No. 02-911-815

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 8oz., 240mL
Capacity (English) 8oz.
Closure Included Yes
Product Type Safety Coated Boston Round Bottle
Closure Color White
Closure Material Polypropylene
Closure Size 24-400
Closure Type Screw
Autoclavable No
Material Safety Coated Glass
Liner Material PE Foam/PTFE
Mouth Narrow
Mouth Style Narrow
Neck Finish 24-400
Quantity 12/Cs.
Shape Boston Round
Closure Screw
Closure Liner PTFE
Color Amber
Capacity 8 oz., 250mL

  • Plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles
  • If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal
  • Features a round body, curved shoulders, and a narrow screw neck opening