Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Caps


Ideal lab bottles for handling volatile substances. Fisherbrand™ Safety Coated Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Cap offer chemical resistance and UV protection.

Manufacturer: fisherbrand™  263910

 View more versions of this product

Catalog No. 02-911-814

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 32 oz., 960mL
Capacity (Metric) 960mL
Capacity (English) 32oz.
Closure Material Polypropylene
Closure Liner PTFE
Color Amber
Material Safety Coated Glass
Quantity 12/Cs.
Type Bottle, Safety Coated Boston Round
Closure Included Yes
Autoclavable No
Closure Color White
Closure Size 33-400
Liner Material PE Foam/PTFE
Mouth Narrow
Neck Finish 33-400
Shape Boston Round
Closure Type Screw

  • Plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles
  • If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal
  • Features a round body, curved shoulders, and a narrow screw neck opening