missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Caps

Ideal lab bottles for handling volatile substances. Fisherbrand™ Safety Coated Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Cap offer chemical resistance and UV protection.

Manufacturer:  Fisherbrand™ 263878

 View more versions of this product

Catalog No. 02-911-817


 

Specifications

Description

Bottle, Boston round; Fisherbrand; Amber; Safety coated; With PTFE-lined closures; Narrow-mouth; Capacity: 16 oz. (500mL); 28mm-400 screw cap size

  • Plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles
  • If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal
  • Features a round body, curved shoulders, and a narrow screw neck opening
Description & Specifications

Specifications

16 oz., 480mL
16 oz.
PTFE
Safety Coated Glass
Bottle, Safety Coated Boston Round
No
28-400
Narrow
Boston Round
480mL
Polypropylene
Amber
12/Cs.
Yes
White
PE Foam/PTFE
28-400
Screw