Please login to your online account to display your discounted pricing

Fisherbrand™ Safety-Coated Amber Boston Rounds: With Polyvinyl-Lined Closures


Manufacturer: fisherbrand™  W014307

 View more versions of this product

Catalog No. 02-911-813

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 8 oz., 250mL
Capacity (Metric) 250mL
Capacity (English) 8 oz.
Closure Material PTFE
Closure Liner Poly/Vinyl
Color Amber
Material Glass
Closure Size 24-400
Closure Type Screw