missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Amber Boston Round Bottle with White Polypropylene Pulp/Vinyl Cap

Ideal lab bottle for handling volatile substances. Fisherbrand™ Safety Coated Amber Boston Round Bottle with White Polypropylene Pulp/Vinyl Cap is easier to grip and harder to break.

Manufacturer:  Fisherbrand™ 263928

Catalog No. 02-911-897


 

Specifications

Description

Bottle, Boston round; Fisherbrand; Amber; Safety coated; With attached polyvinyl-lined closures; Narrow-mouth; Capacity: 4 oz. (125mL); 22mm to 400mm screw cap size

  • Boston Rounds that have been coated in a layer of Plastisol
  • If the glass does break, the plastisol coating contains substance in the bottle long enough to allow for proper disposal
  • Feature a round body, curved shoulders, and a narrow screw neck opening
  • Amber color offers UV protection and chemical resistance
Description & Specifications

Specifications

4 oz., 120mL
4 oz.
Poly/Vinyl
Safety Coated Glass
Bottle, Safety Coated Boston Round
22-400
Narrow
Boston Round
120mL
Polypropylene
Amber
24/Cs.
White
Pulp/Vinyl
22-400
Screw