missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Amber Boston Round Bottles with Black Phenolic PolyCone Cap

Ideal lab bottles for handling volatile substances. Fisherbrand™ Safety Coated Amber Boston Round Bottles with Black Phenolic PolyCone Cap offer chemical resistance and UV protection.

Manufacturer:  Fisherbrand™ 263926

 View more versions of this product

Catalog No. 02-911-896


 

Specifications

Description

Bottle, Boston round; Fisherbrand; Amber; Safety coated; With attached PE cone closures; Narrow-mouth; Capacity: 4 oz. (125mL); 22mm-400 screw cap size

  • Coated in a layer of Plastisol
  • Plastisol coating contains substance in bottle long enough to allow for proper disposal
  • Easier to grip and harder to break than ordinary glass bottles
  • Feature round body, curved shoulders, and a narrow screw neck opening
Description & Specifications

Specifications

4 oz., 125mL
4 oz.
Polyethylene
Attached Polyethylene cone closures
60mm
Bottle, Safety Coated Boston Round
Black
PolyCone
22-400
screw cap
120mL
Phenolic
Amber
Safety Coated Glass
24/Cs.
Yes
22-400mm
Narrow
Boston Round