missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Amber Boston Round Bottles with Black Phenolic PolyCone Cap

Ideal lab bottles for handling volatile substances. Fisherbrand™ Safety Coated Amber Boston Round Bottles with Black Phenolic PolyCone Cap offer chemical resistance and UV protection.

Manufacturer:  Fisherbrand™ 263939

 View more versions of this product

Catalog No. 02-911-970


 

Description

Description

Safety Coated Amber Glass Boston Round Bottles are glass Boston Rounds that have been coated in a layer of Plastisol. These plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and UV protection of amber glass. If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal. Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening. Plastic-coated Boston Rounds are ideal lab bottles for handling volatile substances.

  • Coated in a layer of Plastisol
  • Plastisol coating contains substance in bottle long enough to allow for proper disposal
  • Easier to grip and harder to break than ordinary glass bottles
  • Features a round body, curved shoulders, and a narrow screw neck opening

Specifications

Specifications

8 oz., 250mL
8 oz.
Polyethylene
Attached Polyethylene cone closures
60mm
Bottle, Safety Coated Boston RoundþBoston Round Bottle
Black
PolyCone
24-400
screw cap
240mL
Phenolic
AmberþAmber
Safety Coated GlassþPlastic Coated Glass
12/Cs.
Yes
24-400
Narrow
Boston Round
Documents