missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Round Stir Bars with Removable Pivot Ring
Stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
Description
Stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
- Small removable pivot ring in the center adds to their versatility
- Pivot ring minimizes contact area of bar to vessel
- Ring also reduces friction and the marring of plastic containers
- No pivot ring is included on the two smallest sizes, Cat. Nos. 14-512-140 and -141
Specifications
8 mm | |
PTFE | |
PTFE Coated Alnico | |
White | |
Autoclavable | |
12.7 mm |
0.5 in. | |
0.31 in. | |
Stir Bar | |
PTFE Coated Alnico Magnet, Alnico Magnet | |
ISO 9001:2008 | |
Sphere |