missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Round Stir Bars with Removable Pivot Ring

Stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.

Manufacturer:  Fisherbrand™ 371115006

 View more versions of this product

Catalog No. 14-512-139




Description

Description

Stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclave safe
  • Small removable pivot ring in the center adds to their versatility
  • Pivot ring minimizes contact area of bar to vessel
  • Ring also reduces friction and the marring of plastic containers
  • No pivot ring is included on the two smallest sizes, Cat. Nos. 14-512-140 and -141

Specifications

Specifications

Yes
White
0.75 in.
PTFE
152.4mm
Round
ISO 9001:2008
PTFE Coated Alnico
6 in.
19mm
PTFE Coated Alnico Magnet
Stir Bar
SDS
Documents
Product Certifications