missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dynalon™ Round Dipping Baskets

Sturdy and chemical resistant.

Manufacturer:  Dynalon™ 146564

 View more versions of this product

Catalog No. 14-965-2B



Description

Description

  • HDPE fabricated dipping baskets are made with 1/8 in. thick walls, 3/16 in. diameter perforations on 5/16 in. centers
  • Made from high density polyethylene
  • Takes 140°F on a continuous basis or more for shorter periods (up to 160°F)
  • Supplied with sturdy swinging handle—a unique feature allowing easy storage and loading
  • All have perforated bottoms
  • Polypropylene fabricated dipping baskets withstands 180°F on a continuous basis or up to 200°F for shorter periods
  • Excellent chemical resistance
  • Supplied with swinging handle
  • Perforations 1/8 in. diameter on 21/64 in. center

Order Info

Additional dipping basket sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Specifications

No
20.32cm
11 in.
9 in.
HDPE
8 x 8 in.
20.95cm
Dipping Basket
White
9 x 8.25 x 11 in. (22.86 x 20.95 x 27.94cm)
27.94cm
22.86 cm
1
8.25 in.
Non-sterile
Documents