missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Round Covered Lead Flask Rings
Stabilize Erlenmeyer flasks immersed in water baths.
Manufacturer: Fisherbrand™ 183073015
Description
Stabilize Erlenmeyer flasks immersed in water baths.
- Reduces floating, breakage and chemical spills
- Bright blue coating
- Chemical-resistant
- Will not scratch flasks
- Available in four diameter/weight combinations
Specifications
5.6 cm | |
Not Autoclavable | |
2.2 in. | |
Flasks (500 to 2000 mL) | |
1.5 lb. | |
Accessory |
Round | |
Blue | |
500 to 2000mL Erlenmeyer flasks immersed in water baths | |
Lead | |
680.3 g |