missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Robotic Screw Top Autosampler Vials

40% larger opening than other comparable vials

$22.26 - $27.83

Specifications

Volume (Metric) 2 mL
Diameter (Metric) Outer 12 mm
Height (Metric) 32 mm
Material Borosilicate Glass
Closure Size 9 mm
View More Specs

Products 2
Catalog Number Mfr. No. Color Closure Type Price Quantity  
Catalog Number Mfr. No. Color Closure Type Price Quantity  
03-391-8 Edge
Accessories View Documents
Fisherbrand™
033918
Clear Screw Cap (Not Included)
Pack of 100 Each for $22.26
Edge
 
03-391-9
Accessories View Documents
Fisherbrand™
033919
Amber Screw Cap
Pack of 100 Each for $27.83
 
Description

Description

40% larger opening than other comparable vials

  • 12 × 32mm screw top vials with a 9mm thread finish
  • Fit rotating or robotic arm autosamplers
  • Convenience of a screw thread vial with the integrity of a crimp cap vial
  • Clear vials are made from Type I, borosilicate glass; amber vials are made from amber borosilicate glass

Specifications

Specifications

2 mL
32 mm
9 mm
100/Pk.
12 mm
Borosilicate Glass
1.25 in.
SDS