missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ RNase-Free Disposable Pellet Pestles
Individually wrapped to ensure purity
Manufacturer: Fisherbrand™ FS7495200090
Description
Individually wrapped to ensure purity
- RNase, DNase and Pyrogen-free
- Volume: 1.5mL
Specifications
Yes | |
0.05 oz. | |
Polypropylene | |
Yes | |
Yes | |
70mm |
Blue | |
1.5mL | |
Pellet Pestle | |
2.75 in. | |
With tube | |
0.05 oz., 1.5mL |
Promotions
-
Fisherbrand
Spend More, Get More on Glassware
Get up to $500 in Fisherbrand glassware at no additional cost with your qualifying glassware purchase.: 06/30/21
-
Fisherbrand
Spend More, Get More on Fisherbrand Glassware
Buy up to $1,200 in qualifying Fisherbrand glassware, get up to $1,200 more in glassware at no additional cost.: 06/30/21