Please login to your online account to display your discounted pricing

Fisherbrand™ Rimmed Microcentrifuge Tubes


With graduation marks for estimating volume and frosted writing area for sample identification

Manufacturer: fisherbrand™  NC502GRDFIS

 View more versions of this product

Catalog No. 02-681-451

  • / Pack of 1000 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Microcentrifuge Tube
Max. Force 30000xG
Color Natural
Graduations 0.2, 0.4, 0.6mL
Material Polypropylene
Closure Type Snap
Capacity (Metric) 0.6mL
Diameter (Metric) Outer 10mm
Length (Metric) 30mm
Shape Conical
Packaging Bag
Cap Style Snap Cap
Sterile Yes
Autoclavable Yes