Please login to your online account to display your discounted pricing

Fisherbrand™ Rimmed Microcentrifuge Tubes


With graduation marks for estimating volume and frosted writing area for sample identification

Manufacturer: fisherbrand™  NC508GRDFIS

 View more versions of this product

Catalog No. 02-681-453

  • / Pack of 1000 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Microcentrifuge Tube
Capacity (Metric) 2mL
Color Natural
Diameter (Metric) Outer 13mm
Length (Metric) 40mm
Material Polypropylene
Max. Force 25000xG
Sterile Yes
Cap Style Snap Cap
Graduations 0.5, 1, 1.5, 2mL
Packaging Bag
Shape Conical
Closure Type Snap
Autoclavable Yes
Accessories

Accessories for Catalog Number: 02681453

Item Mfr. No. Item Description Price Per Unit Quantity