missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Heavy-Wall Filter Flasks

With heavier walls than standard Erlenmeyer flasks

Manufacturer:  Fisherbrand™ KFS27060500

 View more versions of this product

Catalog No. FB300500



 

Specifications

Description

Flask, Heavy Wall; Reusable; side tubulation; capacity scale; Capacity: 500mL

  • Side tubulation Capacity scale
  • Designed to take 1 atmosphere of vacuum or 20 in. of mercury
  • Sizes 125 through 500mL have side hose connection designed to accept 0.31 in. I.D. flexible tubing
  • Sizes 1000mL and larger accept 0.38 in. I.D. tubing

Description & Specifications

Specifications

USP Type I, ASTM E438, Type I, Class A
4.09 in.
10.4cm
50mL
19cm
Borosilicate Glass
7
0.78cm
150 to 500mL
7.48 in.
500mL
Accessories