Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Heavy-Wall Filter Flasks


With heavier walls than standard Erlenmeyer flasks

Manufacturer: fisherbrand™  KFS27060250

 View more versions of this product

Catalog No. FB300250

  • / Pack of 6 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 250mL
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Closure Size 6
Diameter (English) Inner Tubing 0.31 in.
Diameter (English) Outer Widest 3.26 in.
Diameter (Metric) Inner Tubing 0.78cm
Diameter (Metric) Outer Widest 8.3cm
Graduation Range 50 to 250mL
Height (English) 6.4 in.
Height (Metric) 16.3cm
Subdivision 25mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: FB300250

Item Mfr. No. Item Description Price Per Unit Quantity