Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Heavy-Wall Filter Flasks


With heavier walls than standard Erlenmeyer flasks

Manufacturer: fisherbrand™  KFS270602000

 View more versions of this product

Catalog No. FB3002000

  • / Case
 

Description & Specifications

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Closure Size 9
Diameter (English) Outer Widest 6.6 in.
Diameter (Metric) Inner Tubing 0.96cm
Graduation Range 600 to 2000mL
Height (Metric) 30cm
Subdivision 100mL
Material Borosilicate Glass
Capacity (Metric) 2000mL
Diameter (English) Inner Tubing 0.38 in.
Diameter (Metric) Outer Widest 16.8cm
Height (English) 11.8 in.
Accessories

Accessories for Catalog Number: FB3002000

Item Mfr. No. Item Description Price Per Unit Quantity