Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Heavy-Wall Filter Flasks


With heavier walls than standard Erlenmeyer flasks

Manufacturer: fisherbrand™  KFS270601000

 View more versions of this product

Catalog No. FB3001000

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Subdivision 50mL
Height (Metric) 23.8cm
Material Borosilicate Glass
Diameter (Metric) Inner Tubing 0.96cm
Diameter (Metric) Outer Widest 13.5cm
Diameter (English) Inner Tubing 0.38 in.
Diameter (English) Outer Widest 5.3 in.
Height (English) 9.37 in.
Graduation Range 300 to 1000mL
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Closure Size 8

  • Side tubulation Capacity scale
  • Designed to take 1 atmosphere of vacuum or 20 in. of mercury
  • Sizes 125 through 500mL have side hose connection designed to accept 0.31 in. I.D. flexible tubing
  • Sizes 1000mL and larger accept 0.38 in. I.D. tubing

Accessories

Accessories for Catalog Number: FB3001000

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75
14-130M
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI8SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 12 Each for $22.41
Case of 30 Pack for $672.30