Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Wide-Mouth Erlenmeyer Flasks


High resistance to heat, chemical attack, and mechanical shock

Manufacturer: fisherbrand™  KFS26650500

 View more versions of this product

Catalog No. FB501500

  • / Pack of 6 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer 3.8 in.
Diameter (Metric) Outer 97mm
Disposable No
Graduation Range 100 to 500mL
Graduation (Metric) 50mL
Height (English) 6.77 in.
Height (Metric) 17.2cm
No. of Positions 1.0
Mouth Style Wide
Stopper Material Rubber
Stopper Number 10
Top Style Heavy duty tooled with capacity scale
Writing Surface Matte finish Ceramic Enamel marking
Material Borosilicate Glass
Capacity (Metric) 500mL

Fisherbrand™ Reusable Glass Wide-Mouth Erlenmeyer Flasks offer sturdy borosilicate glass construction with a heavy-duty, tooled-top finish. High resistance to heat, chemical attack, and mechanical shock.

  • Capacity scale measures approximate volume
  • Matte-finish ceramic marking spot takes writing and erases easily

Accessories

Accessories for Catalog Number: FB501500

Item Mfr. No. Item Description Price Per Unit Quantity