Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Wide-Mouth Erlenmeyer Flasks


High resistance to heat, chemical attack, and mechanical shock

Manufacturer: fisherbrand™  KFS26650250

 View more versions of this product

Catalog No. FB501250

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Capacity (Metric) 250mL
Diameter (English) Outer 3.03 in.
Diameter (Metric) Outer 77mm
Disposable No
Graduation Range 50 to 225mL
Graduation (Metric) 25mL
Height (English) 5.11 in.
Height (Metric) 13cm
No. of Positions 1.0
Mouth Style Wide
Stopper Material Rubber
Stopper Number 8
Top Style Heavy duty tooled with capacity scale
Writing Surface Matte finish Ceramic Enamel marking

Fisherbrand™ Reusable Glass Wide-Mouth Erlenmeyer Flasks offer sturdy borosilicate glass construction with a heavy-duty, tooled-top finish. High resistance to heat, chemical attack, and mechanical shock.

  • Capacity scale measures approximate volume
  • Matte-finish ceramic marking spot takes writing and erases easily

Accessories

Accessories for Catalog Number: FB501250

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130M
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI8SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 12 Each for $22.41
Case of 30 Pack for $672.30