Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Wide-Mouth Erlenmeyer Flasks


High resistance to heat, chemical attack, and mechanical shock

Manufacturer: fisherbrand™  KFS26650125

 View more versions of this product

Catalog No. FB501125

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 66mm
Capacity (Metric) 125mL
Graduation Range 50 to 125mL
Disposable No
Stopper Material Rubber
Mouth Style Wide
Material Borosilicate Glass
Height (Metric) 10.8cm
Height (English) 4.25 in.
Writing Surface Matte finish Ceramic Enamel marking
Top Style Heavy duty tooled with capacity scale
Graduation (Metric) 25mL
Stopper Number 6
Diameter (English) Outer 2.59 in.
No. of Positions 1.0

Fisherbrand™ Reusable Glass Wide-Mouth Erlenmeyer Flasks offer sturdy borosilicate glass construction with a heavy-duty, tooled-top finish. High resistance to heat, chemical attack, and mechanical shock.

  • Capacity scale measures approximate volume
  • Matte-finish ceramic marking spot takes writing and erases easily

Accessories

Accessories for Catalog Number: FB501125

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130J
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
6M290
Available in a variety of sizes ranging from 000 through 16 Pack of 20 Each for $27.07
Case of 5 Pack for $135.35