Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Short-Stem Funnels


High resistance to chemical attack, mechanical, and thermal shock

Manufacturer: fisherbrand™  KFS2895045

 View more versions of this product

Catalog No. FB6015845

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Angle 58°
Bowl Diameter 45mm
Certifications/Compliance ASTM E1095, Type I, Class A
Diameter (English) Stem 0.25 in.
Diameter (Metric) Filter 7cm
Capacity (Metric) 19mL
Diameter (English) Top 1.77 in.
Diameter (Metric) Stem 0.65cm
Diameter (Metric) Top 4.5cm
Length (English) Stem 1.96 in.
Length (Metric) Stem 5cm
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: FB6015845

Item Mfr. No. Item Description Price Per Unit Quantity