Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Short-Stem Funnels


High resistance to chemical attack, mechanical, and thermal shock

Manufacturer: fisherbrand™  KFS28950100

 View more versions of this product

Catalog No. FB60158100

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Bowl Diameter 100mm
Certifications/Compliance ASTM E1095, Type I, Class A
Diameter (Metric) Top 10cm
Capacity (Metric) 225mL
Diameter (Metric) Stem 0.9cm
Diameter (English) Top 3.93 in.
Length (English) Stem 3.81 in.
Material Borosilicate Glass
Diameter (Metric) Filter 18.5cm
Diameter (English) Stem 0.35 in.
Length (Metric) Stem 9.7cm
Angle 58°
Accessories

Accessories for Catalog Number: FB60158100

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12