Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Round-Bottom Boiling Flasks with standard taper Joint


Feature full length 24/40 standard taper Joint

Manufacturer: fisherbrand™  KFS25285250

 View more versions of this product

Catalog No. FB201250

  • / Pack of 2 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer 3.2 in.
Standard Taper Joint 24/40
Diameter (Metric) Outer 83mm
Capacity (Metric) 250mL
Height (English) 5.5 in.
Total Count 1.0
Height (Metric) 14cm
Bottom Shape Round
Disposable No
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: FB201250

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14