Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Round-Bottom Boiling Flasks with standard taper Joint


Feature full length 24/40 standard taper Joint

Manufacturer: fisherbrand™  KFS25285100

 View more versions of this product

Catalog No. FB201100

  • / Pack of 2 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Total Count 1.0
Bottom Shape Round
Height (English) 4.5 in.
Diameter (English) Outer 2.4 in.
Disposable No
Material Glass
Diameter (Metric) Outer 63mm
Height (Metric) 11.5cm
Standard Taper Joint 24/40
Capacity (Metric) 100mL
Accessories

Accessories for Catalog Number: FB201100

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14