Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Rim Top Culture Tubes


Uniform wall thickness for maximum heat transfer and chemical resistance

Manufacturer: fisherbrand™  KFS4504813100

 View more versions of this product

Catalog No. FB70013100

  • / Pack of 72 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 10mL
Certifications/Compliance USP Type I, ASTM E 438 Type I, Class A
Material Borosilicate Glass
Label Type White Ceramic Enamel Marking Spot
Length (Metric) 100mm
Diameter (Metric) Outer 13mm

  • Made from KG-33 borosilicate glass Durable, white ceramic enamel marking spot
  • Fire-polished top rim