Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks


Long, tapered outside countour minimizes chipping

Manufacturer: fisherbrand™  KFS26500500

 View more versions of this product

Catalog No. FB500500

  • / Pack of 6 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer 4.01 in.
Diameter (Metric) Outer 102mm
Disposable No
Graduation Range 100 to 500mL
Graduation (Metric) 50mL
Height (English) 6.85 in.
Mouth Style Narrow
Stopper Material Rubber
Stopper Number 7
Top Style Heavy duty tooled with capacity scale
Material Borosilicate Glass
Capacity (Metric) 500mL
Height (Metric) 17.4cm
No. of Positions 1.0
Writing Surface Matte finish Ceramic Enamel marking

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside countour minimizes chipping.

  • Reinforced top tooled with a rounded finish
  • Thick-walled body
  • White ceramic enamel marking spot

Accessories

Accessories for Catalog Number: FB500500

Item Mfr. No. Item Description Price Per Unit Quantity