Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks


Long, tapered outside countour minimizes chipping

Manufacturer: fisherbrand™  KFS2650050

 View more versions of this product

Catalog No. FB50050

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Stopper Material Rubber
Height (Metric) 7.8cm
Graduation Range 20 to 50mL
Graduation (Metric) 10mL
Stopper Number 1
Diameter (Metric) Outer 50mm
No. of Positions 1.0
Material Borosilicate Glass
Top Style Heavy duty tooled with capacity scale
Diameter (English) Outer 1.96 in.
Capacity (Metric) 50mL
Height (English) 3.07 in.
Writing Surface Matte finish Ceramic Enamel marking
Mouth Style Narrow
Disposable No

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside countour minimizes chipping.

  • Reinforced top tooled with a rounded finish
  • Thick-walled body
  • White ceramic enamel marking spot

Accessories

Accessories for Catalog Number: FB50050

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12
14-130C
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
1M290
Available in a variety of sizes ranging from 000 through 16 Pack for $31.79
Case of 5 Pack for $158.95