missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks

Long, tapered outside contour minimizes chipping

 View more versions of this product

Catalog No. FB50025


Description

Description

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside contour minimizes chipping.

  • Reinforced top tooled with a rounded finish
  • Thick-walled body
  • White ceramic enamel marking spot

Specifications

Specifications

Rubber
1.53 in.
Borosilicate Glass
5 mL
6.5 cm
Matte Finish Ceramic Enamel Marking
Narrow
0
Top style: Heavy duty tooled with capacity scale
25 mL
10 to 25 mL
2.55 in.
1
Reusable
3.9 cm
SDS
Documents

Documents

Accessories
Promotions

Promotions