Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks


Long, tapered outside countour minimizes chipping

Manufacturer: fisherbrand™  KFS26500125

 View more versions of this product

Catalog No. FB500125

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer 2.59 in.
Graduation Range 50 to 125mL
Graduation (Metric) 25mL
Mouth Style Narrow
Stopper Material Rubber
Stopper Number 5
Top Style Heavy duty tooled with capacity scale
Diameter (Metric) Outer 66mm
Height (English) 4.25 in.
Height (Metric) 10.8cm
No. of Positions 1.0
Writing Surface Matte finish Ceramic Enamel marking
Material Borosilicate Glass
Capacity (Metric) 125mL
Disposable No

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside countour minimizes chipping.

  • Reinforced top tooled with a rounded finish
  • Thick-walled body
  • White ceramic enamel marking spot

Accessories

Accessories for Catalog Number: FB500125

Item Mfr. No. Item Description Price Per Unit Quantity