Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks


Long, tapered outside countour minimizes chipping

Manufacturer: fisherbrand™  KFS265001000

 View more versions of this product

Catalog No. FB5001000

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Stopper Material Rubber
Capacity (Metric) 1000mL
Height (Metric) 21.3cm
Top Style Heavy duty tooled with capacity scale
Diameter (Metric) Outer 128mm
Stopper Number 9
Graduation Range 250 to 1000mL
Mouth Style Narrow
Material Borosilicate Glass
No. of Positions 1.0
Disposable No
Writing Surface Matte finish Ceramic Enamel marking
Height (English) 8.38 in.
Diameter (English) Outer 5 in.
Graduation (Metric) 50mL

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside countour minimizes chipping.

  • Reinforced top tooled with a rounded finish
  • Thick-walled body
  • White ceramic enamel marking spot

Accessories

Accessories for Catalog Number: FB5001000

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130N
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
9M290
Available in a variety of sizes ranging from 000 through 16 Pack of 10 Each for $34.10
Case of 30 Pack for $1,023.00