Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks


Long, tapered outside countour minimizes chipping

Manufacturer: fisherbrand™  KFS265006000

 View more versions of this product

Catalog No. FB5006000

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 39.5cm
Disposable No
Graduation Range 1500 to 6000mL
Graduation (Metric) 500mL
Height (Metric) 39.5cm
Mouth Style Narrow
Stopper Material Rubber
Capacity (Metric) 6000mL
Height (English) 15.55 in.
No. of Positions 1.0
Top Style Heavy duty tooled with capacity scale
Diameter (English) Outer 15.55 in.
Stopper Number 10
Writing Surface Matte finish Ceramic Enamel marking
Material Borosilicate Glass

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside countour minimizes chipping.

  • Reinforced top tooled with a rounded finish
  • Thick-walled body
  • White ceramic enamel marking spot

Accessories

Accessories for Catalog Number: FB5006000

Item Mfr. No. Item Description Price Per Unit Quantity