missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Reusable Glass Media Bottles with Cap
Feature clear (natural), drip-free, replaceable polypropylene pour ring.
Description
Use these glass media bottles for a variety of general laboratory applications. Fisherbrand™ Reusable Glass Media Bottles with Cap feature a convenient wide opening, enhanced graduations and a polypropylene pour ring. Feature clear (natural), drip-free, replaceable polypropylene pour ring.
- Permanent white enamel marking spot
- GL 45 screw thread
- Linerless
- Autoclavable (to 140°C)
- Borosilicate glass
- Polypropylene cap
Specifications
410 mm | |
GL 45 | |
Media Bottle | |
16.1 in. | |
10,000 mL | |
Natural | |
1.18 in. | |
Clear drip-free Polypropylene pouring ring | |
1 | |
Non-sterile | |
2000 to 8000mL | |
Autoclavable | |
Wide |
Screw Cap | |
Polypropylene | |
227 mm | |
338.1 oz., 10000mL | |
338.1 oz. | |
8.9 in. | |
30 mm | |
Glass | |
Case of 1 | |
Blue | |
Yes | |
Yes | |
Round |