missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Low-Form Griffin Beakers

Made of KG-33 borosilicate glass

Manufacturer:  Fisherbrand™ KFS14000600

 View more versions of this product

Catalog No. FB100600



 

Specifications

Description

Pour accurately and steadily with the help of a slightly flared spout. Fisherbrand™ Reusable Glass Low-Form Griffin Beakers are available in a variety of sizes and feature thick, heavy construction with a beaded top. Made of KG-33 borosilicate glass.

  • Thick, heavy construction with beaded top
  • Uniform wall thickness
  • Durable, matte-finish marking area for use with an ordinary pencil
  • Easy-to-read white graduated double scale on all sizes from 50 to 1000mL

Description & Specifications

Specifications

12.2cm
600mL
USP, ASTM E438, ASTM E960
8.8cm
Excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock
50 to 500mL
50mL
6 Pack
Griffin
20.28 oz.
4.8 in.
Borosilicate Glass
3.46 in.
No
Yes
Spout
Matte finish marking
Dual scale
20.28 oz., 600mL
Beaker
Accessories