Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Low-Form Griffin Beakers


Made of KG-33 borosilicate glass

Manufacturer: fisherbrand™  KFS1400050

 View more versions of this product

Catalog No. FB10050

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Includes Spout
Capacity (English) 1.69 oz.
Disposable No
Graduated Yes
Label Type Matte finish marking
Scale Dual scale
Diameter (English) Outer 1.65 in.
Diameter (Metric) Outer 4.2cm
For Use With (Application) Excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock
Graduations 10 to 40mL
Increments 10mL
Quantity 12 Pack
Style Griffin
Capacity 1.69 oz., 50mL
Height (Metric) 5.3cm
Height (English) 2.08 in.
Capacity (Metric) 50mL
Certifications/Compliance USP, ASTM E438, ASTM E960

Pour accurately and steadily with the help of a slightly flared spout. Fisherbrand™ Reusable Glass Low-Form Griffin Beakers are available in a variety of sizes and feature thick, heavy construction with a beaded top. Made of KG-33 borosilicate glass.

  • Thick, heavy construction with beaded top
  • Uniform wall thickness
  • Durable, matte-finish marking area for use with an ordinary pencil
  • Easy-to-read white graduated double scale on all sizes from 50 to 1000mL

Accessories

Accessories for Catalog Number: FB10050

Item Mfr. No. Item Description Price Per Unit Quantity