missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Low-Form Griffin Beakers

Made of KG-33 borosilicate glass

Manufacturer:  Fisherbrand™ KFS14000400

 View more versions of this product

Catalog No. FB100400



 

Specifications

Description

Pour accurately and steadily with the help of a slightly flared spout. Fisherbrand™ Reusable Glass Low-Form Griffin Beakers are available in a variety of sizes and feature thick, heavy construction with a beaded top. Made of KG-33 borosilicate glass.

  • Thick, heavy construction with beaded top
  • Uniform wall thickness
  • Durable, matte-finish marking area for use with an ordinary pencil
  • Easy-to-read white graduated double scale on all sizes from 50 to 1000mL

Description & Specifications

Specifications

10.6cm
400mL
USP, ASTM E438, ASTM E960
7.7cm
Excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock
50 to 325mL
25mL
12 Pack
Griffin
13.52 oz.
4.17 in.
Borosilicate Glass
3.03 in.
No
Yes
Spout
Matte finish marking
Dual scale
13.52 oz., 400mL
Beaker
Accessories