Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Low-Form Griffin Beakers


Made of KG-33 borosilicate glass

Manufacturer: fisherbrand™  KFS14000250

 View more versions of this product

Catalog No. FB100250

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Includes Spout
Capacity (English) 8.45 oz.
Scale Dual scale
Increments 25mL
Quantity 12 Pack
Capacity (Metric) 250mL
Height (English) 3.46 in.
Capacity 8.45 oz., 250mL
Diameter (English) Outer 2.67 in.
Label Type Matte finish marking
Graduated Yes
Disposable No
Graduations 25 to 200mL
Certifications/Compliance USP, ASTM E438, ASTM E960
Diameter (Metric) Outer 6.8cm
Style Griffin
For Use With (Application) Excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock
Height (Metric) 8.8cm

Pour accurately and steadily with the help of a slightly flared spout. Fisherbrand™ Reusable Glass Low-Form Griffin Beakers are available in a variety of sizes and feature thick, heavy construction with a beaded top. Made of KG-33 borosilicate glass.

  • Thick, heavy construction with beaded top
  • Uniform wall thickness
  • Durable, matte-finish marking area for use with an ordinary pencil
  • Easy-to-read white graduated double scale on all sizes from 50 to 1000mL

Accessories

Accessories for Catalog Number: FB100250

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12