Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Low-Form Griffin Beakers


Made of KG-33 borosilicate glass

Manufacturer: fisherbrand™  KFS140001000

 View more versions of this product

Catalog No. FB1001000

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Includes Spout
Capacity (English) 33.81 oz.
For Use With (Application) Excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock
Graduated Yes
Increments 50mL
Diameter (English) Outer 4.21 in.
Disposable No
Height (Metric) 14.5cm
Capacity 33.81 oz., 1000mL
Graduations 100 to 1000mL
Label Type Matte finish marking
Quantity 6 Pack
Style Griffin
Diameter (Metric) Outer 10.7cm
Scale Dual scale
Certifications/Compliance USP, ASTM E438, ASTM E960
Capacity (Metric) 1000mL
Height (English) 5.7 in.

Pour accurately and steadily with the help of a slightly flared spout. Fisherbrand™ Reusable Glass Low-Form Griffin Beakers are available in a variety of sizes and feature thick, heavy construction with a beaded top. Made of KG-33 borosilicate glass.

  • Thick, heavy construction with beaded top
  • Uniform wall thickness
  • Durable, matte-finish marking area for use with an ordinary pencil
  • Easy-to-read white graduated double scale on all sizes from 50 to 1000mL

Accessories

Accessories for Catalog Number: FB1001000

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12