Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers


Spout designed for optimum performance

Manufacturer: fisherbrand™  KFS14005600

 View more versions of this product

 Alert

Not recommended for use on hotplates where significant thermal gradients exist due to lack of agitation of contents or absence of a temperature control.

Catalog No. FB101600

  • / Pack of 6 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Includes Spout
Capacity (English) 20.28 oz.
Diameter (English) Outer 3.42 in.
Diameter (Metric) Outer 8.7cm
Disposable No
Graduated Yes
Graduations 50 to 500mL
Label Type Matte finish marking
Height (Metric) 12.2cm
Height (English) 4.08 in.
Capacity (Metric) 600mL
Accuracy ±5%
Certifications/Compliance USP, ASTM E438, ASTM E960
For Use With (Application) Offer superior mechanical strength and durability, provides improved safety when used under extreme conditions such as mechanized washing and rough handling
Increments 50mL
Quantity 6 Pack
Scale Dual scale
Capacity 20.28 oz., 600mL

Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers feature a sturdy construction ideal for mechanical shock and other harsh applications. Spout is designed for optimum performance.

  • Thick uniform walls
  • Evenly tooled top rim with extra wall thickness
  • Durable matte finish marking area
  • White graduated scale

Accessories

Accessories for Catalog Number: FB101600

Item Mfr. No. Item Description Price Per Unit Quantity