missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers

Spout designed for optimum performance

Manufacturer:  Fisherbrand™ KFS14005400

 View more versions of this product

Catalog No. FB101400



 

Alert:

Not recommended for use on hotplates where significant thermal gradients exist due to lack of agitation of contents or absence of a temperature control.


Specifications

Description

Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers feature a sturdy construction ideal for mechanical shock and other harsh applications. Spout is designed for optimum performance.

  • Thick uniform walls
  • Evenly tooled top rim with extra wall thickness
  • Durable matte finish marking area
  • White graduated scale

Description & Specifications

Specifications

Borosilicate Glass
Spout
3.03 in.
25mL
±5%
Offer superior mechanical strength and durability, provides improved safety when used under extreme conditions such as mechanized washing and rough handling
13.52 oz., 400mL
12 Pack
Matte finish marking
4.48 in.
Beaker
13.52 oz.
No
7.7cm
Dual scale
11.4cm
Yes
25 to 325mL
USP, ASTM E438, ASTM E960
400mL
Accessories