Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Flat-Bottom Boiling Flasks with standard taper


Rugged short standard taper neck

Manufacturer: fisherbrand™  KFS25055500

 View more versions of this product

Catalog No. FB200500

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Bottom Shape Flat
Capacity (Metric) 500mL
Diameter (English) Outer 4 in.
Disposable No
Diameter (Metric) Outer 102mm
Height (English) 6.1 in.
Height (Metric) 15.5cm
Standard Taper Joint 24/40
Neck Style Short
Material Borosilicate Glass
Total Count 1.0
Accessories

Accessories for Catalog Number: FB200500

Item Mfr. No. Item Description Price Per Unit Quantity