Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Class A Volumetric Flasks with standard taper Stopper


Single graduation ring blasted on the neck

Manufacturer: fisherbrand™  FS2801425

 View more versions of this product

Catalog No. 10-205A

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 25mL
Graduated Yes
Stopper Material Glass
Stopper Number 9
Tolerance ±0.03mL
Material Glass
Calibration To contain
Total Count 1.0
Accessories

Accessories for Catalog Number: 10205A

Item Mfr. No. Item Description Price Per Unit Quantity