Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Class A Volumetric Flasks with Snap Caps


Class A accuracy–without a serial number

Manufacturer: fisherbrand™  KFS280082000

 View more versions of this product

Catalog No. FB4012000

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Stopper Number 8
Height (Metric) 37cm
Total Count 1.0
Calibration To contain
Material Glass
Stopper Material Polyethylene
Height (English) 14.5 in.
Graduated Yes
Capacity (Metric) 2000mL
Accessories

Accessories for Catalog Number: FB4012000

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12