Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Class A Volumetric Flasks with Snap Caps


Class A accuracy–without a serial number

Manufacturer: fisherbrand™  KFS2800810

 View more versions of this product

Catalog No. FB40110

  • / Case of 12 Each
 

Description & Specifications

Specifications

Calibration To contain
Total Count 1.0
Stopper Number 2
Capacity (Metric) 10mL
Material Glass
Stopper Material Polyethylene
Height (English) 3.3 in.
Graduated Yes
Height (Metric) 8.5cm
Accessories

Accessories for Catalog Number: FB40110

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12