missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Berzelius Beakers

Made with Borosilicate glass

Manufacturer:  Fisherbrand™ KFS14030300

 View more versions of this product

Catalog No. FB102300



 

Specifications

Description

Fisherbrand™ Reusable Glass Berzelius Beakers feature a convenient tall-form design. Made with Borosilicate glass.

  • Slighty flared top, reinforcing bead and pouring spout
  • Durable matte finish marking area
  • White scales to approximate volumes

Description & Specifications

Specifications

Borosilicate Glass
Spout
2.51 in.
Matte finish marking
6.4cm
11.8cm
Yes
Dual scale
No
4.64 in.
Beaker
10.14 oz.
Berzelius
25 to 250mL
ASTM E960
10.14 oz., 300mL
12 Pack
Offer excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock, ideal for use when performing titrations
25mL
300mL
Accessories