missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Berzelius Beakers

Made with Borosilicate glass

Manufacturer:  Fisherbrand™ KFS14030200

 View more versions of this product

Catalog No. FB102200



 

Specifications

Description

Fisherbrand™ Reusable Glass Berzelius Beakers feature a convenient tall-form design. Made with Borosilicate glass.

  • Slighty flared top, reinforcing bead and pouring spout
  • Durable matte finish marking area
  • White scales to approximate volumes

Description & Specifications

Specifications

10.4cm
200mL
ASTM E960
5.7cm
Offer excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock, ideal for use when performing titrations
25 to 150mL
25mL
12 Pack
Berzelius
6.76 oz.
4.09 in.
Borosilicate Glass
2.24 in.
No
Yes
Spout
Matte finish marking
Dual scale
6.76 oz., 200mL
Beaker
Accessories