missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Berzelius Beakers

Made with Borosilicate glass

Manufacturer:  Fisherbrand™ KFS14030100

 View more versions of this product

Catalog No. FB102100



 

Specifications

Description

Fisherbrand™ Reusable Glass Berzelius Beakers feature a convenient tall-form design. Made with Borosilicate glass.

  • Slighty flared top, reinforcing bead and pouring spout
  • Durable matte finish marking area
  • White scales to approximate volumes

Description & Specifications

Specifications

7.8cm
100mL
ASTM E960
5cm
Offer excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock, ideal for use when performing titrations
20 to 80mL
10mL
12 Pack
Berzelius
3.38 oz.
3.07 in.
Borosilicate Glass
1.96 in.
No
Yes
Spout
Matte finish marking
Dual scale
3.38 oz., 100mL
Beaker
Accessories